Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress adapter, 1-1/2" x 1-1/2"
Mfr # 25120
Zoro # G4575070
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Press x Male Pipe Thread
- Tube Size 1-1/2" x 1-1/2"
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25120
- Zoro # G4575070
- UPC # 691514251202
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Overall Length | 3 13/16 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Pipe Size | 1 1/2 in |
Description
Adapter, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 3 13/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Tri-Clamp, Purity Style - 304SS (P13MHHM-3-304)
- KOHLER Purist Shower Trim-Cross (TS14422-3-BL)
- MILTON 1/2" FNPT Full Port Brass Ball Valve (1094-8)
- KOHLER Urinal Piston, Black, Metal, Plastic (K-1261110)
- VIEGA Viega ProPress coupling With stop, 1/2" x 1/2" (85267)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 2-1/2" (20714)
- VIEGA Street Elbow (26066)
- VIEGA Viega MegaPress reducer, 1" x 3/4" (26010)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79410)
- VIEGA Coupling (95655)
- VIEGA MegaPressG 45-Degree Elbow 1 in. x 1 in. Carbon Steel (25241)
- Viega Press-Fit Tube Fittings