Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress 90 street elbow, 3/4" x 3/4"
Mfr # 26055
Zoro # G4701046
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degrees Street Elbow Adapter
- Fitting Connection Type Press x Street
- Tube Size 3/4" x 3/4"
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26055
- Zoro # G4701046
- UPC # 691514260556
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4" x 3/4" |
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in |
Pipe Size (Fittings) | 3/4" x 3/4" |
Pipe Size | 3/4 in |
Copper Tube Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Description
90 Degree Street Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1/2", socket, CPVC, Y Strainer, 150 psi (YS20050S)
- LEGEND VALVE 3/4" X 1/2" GALV. RED. ELBOW (352-109)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52401)
- APG 1-1/4" Brass Part E (3E12ECB)
- VIEGA Viega ProPress extended coupling No stop, 1-1/2" x 1-1/2" (79025)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 1/2" (25330)
- VIEGA Viega ProPress adapter, 2" x 2" (79420)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79400)
- VIEGA Viega ProPress union, 3/4" x 3/4" (79735)
- VIEGA Viega ProPress tee, 1" x 1" x 1/2" (79760)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79465)
- Viega Press-Fit Tube Fittings