Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress 90 street elbow, 1/2" x 1/2"
Mfr # 90030
Zoro # G0566209
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Street Elbow Adapter
- Fitting Connection Type Press x Street
- Tube Size 1/2 in x 1/2 in
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 90030
- Zoro # G0566209
- UPC # 691514900308
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2 in x 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Side A Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Pipe Size | 1/2 in |
Description
90 Degree Street Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 4 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (M39R10A)
- KOHLER Female 4 Pin Cable, Verdera Tl (1268722)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-35)
- ALFI BRAND 8" x 36" Brushed Copper PVD Stainless Steel Triple Shelf Shower Niche (ABNP0836-BC)
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (25040)
- VIEGA Street Elbow (26126)
- VIEGA Viega ProPress coupling No stop, 1-1/4" x 1-1/4" (78187)
- VIEGA Viega ProPress adapter, 1" x 1" (79405)
- VIEGA Viega MegaPressG 90 elbow, 2" x 2" (25226)
- VIEGA Viega ProPress union, 1" x 1" (79710)
- VIEGA Viega ProPress reducer, 1" x 3/4" (85172)
- Viega Tube Fittings