Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress 90 street elbow, 1/2" x 1/2"
Mfr # 26050
Zoro # G4701055
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degrees Street Elbow Adapter
- Fitting Connection Type Press x Street
- Tube Size 1/2" x 1/2"
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26050
- Zoro # G4701055
- UPC # 691514260501
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2" x 1/2" |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Pipe Size | 1/2 in |
Copper Tube Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Description
90 Degree Street Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Street 90 deg, 3/4", 125, Brz Nl (4385006890)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 25m, PK5 (255140-75)
- WATTS Thermostatic Mixing Valve, 1/2 in. (LFMMV-M1-UT)
- PARKER Melt Blown Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS50M20)
- VIEGA Elbow (84320)
- VIEGA Viega MegaPressG 45 elbow, 1" x 1" (25241)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 2-1/2" (20714)
- VIEGA Tee (80640)
- VIEGA Tee (90560)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1" (77467)
- VIEGA Viega ProPress adapter, 3/4" x 1/2" (79310)
- Viega Press-Fit Tube Fittings