Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress 90 street elbow, 1" x 1"
Mfr # 26060
Zoro # G4701037
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degrees Street Elbow Adapter
- Fitting Connection Type Press x Street
- Tube Size 1" x 1"
- Pipe Size - Pipe Fitting 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26060
- Zoro # G4701037
- UPC # 691514260600
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1" x 1" |
Pipe Size - Pipe Fitting | 1 in x 1 in |
Pipe Size (Fittings) | 1" x 1" |
Fitting Copper Tube Size | 1 in |
Fitting Side A Pipe Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Pipe Size | 1 in |
Copper Tube Size | 1 in |
Pipe Size | 1 in |
Description
90 Degree Street Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 1 in, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 in, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Adapter, Tank 3/8 Comprresor (1389127)
- ZURN Adapter, Polyalloy, 1" Tube (QQPMC55X)
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 2 In (8290A024)
- PARKER Flare Fittings, Brass, 1-3/8 (43F-6-10)
- VIEGA Viega MegaPress XL coupling No stop, 4" x 4" (26695)
- VIEGA Viega ProPress cap, 3/4" (77717)
- VIEGA Viega ProPress tailpiece, 1/2" x 1" (79800)
- VIEGA Viega ProPress tee, 1-1/2" x 1" x 1" (15458)
- VIEGA Viega MegaPressG reducer, 1-1/2" x 3/4" (26021)
- VIEGA Viega MegaPressG 45 elbow, 3/4" x 3/4" (25236)
- LEGEND VALVE 1-1/4 x 1 x 1/2 PRESS RED TEE (450-236P)
- Viega Press-Fit Tube Fittings