Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress 90 street elbow, 1-1/4" x 1-1/4"
Mfr # 26065
Zoro # G4574720
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degrees Street Elbow Adapter
- Fitting Connection Type Press x Street
- Tube Size 1-1/4" x 1-1/4"
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26065
- Zoro # G4574720
- UPC # 691514260655
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4" x 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" |
Fitting Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in |
Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Description
90 Degree Street Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Conversion Adapter, 7/16-20 x 1/4 In (4-1/4 F5OG-S)
- DANCO Faucet Bibb Seat, Brass (30092E)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, Socket x Socket (9897-375-005)
- PARKER 1/2" Compression 316 SS Nut (8 BU-SS)
- VIEGA Elbow (84360)
- VIEGA Viega MegaPressG tee, 1" x 1" x 1" (25311)
- VIEGA Viega ProPress tee, 1" x 1" x 3/4" (77437)
- VIEGA Viega MegaPressG tee, 2" x 2" x 2" (25326)
- VIEGA Viega MegaPress tee, 1" x 1" x 1/2" (95190)
- VIEGA Viega MegaPress flange, 1" (25770)
- VIEGA Viega MegaPressG coupling No stop, 1" x 1" (25041)
- Viega Press-Fit Tube Fittings