Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress 90 elbow, 3/4" x 3/4"
Mfr # 90010
Zoro # G9683217
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 3/4 in x 3/4 in
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90010
- Zoro # G9683217
- UPC # 691514900100
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4 in x 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in |
Pipe Size (Fittings) | 3/4" x 3/4" |
Fitting Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Pipe Size | 3/4 in x 3/4 in |
Description
90 Degree Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Elbow, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solenoid, Lavatory/Shower (MCR139A)
- PUR REPLACEMENT PITCHER FLTR (PPF951K1)
- ZORO SELECT PVC Reducing Tee, Insert, 1 in x 1 in x 1/2 in Pipe Size (1401130)
- AMERICAN STANDARD Princeton Bathtub Rh Outlet, Bone (2391202.021)
- VIEGA Coupling (80290)
- VIEGA Cap (25751)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1" (22293)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 3/4" (25441)
- VIEGA Viega MegaPressG adapter, 1-1/2" x 1-1/2" (25151)
- VIEGA Viega ProPress adapter, 3/4" x 1/2" (79390)
- VIEGA 1/2 in. x 1/2 in. Zero Lead Bronze 90-Degree Drop Ear Elbow (79190)
- Viega Press-Fit Tube Fittings