Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress 90 elbow, 2" x 2"
Mfr # 90025
Zoro # G9683558
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 2 in x 2 in
- Pipe Size - Pipe Fitting 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90025
- Zoro # G9683558
- UPC # 691514900254
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in x 2 in |
Pipe Size - Pipe Fitting | 2 in x 2 in |
Pipe Size (Fittings) | 2" x 2" |
Fitting Side A Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Pipe Size | 2 in x 2 in |
Description
90 Degree Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Elbow, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF STRAINR REPLC SS 4-1/4"" (827-2SPK1)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3 In (1150300EG)
- STREAMLINE Coil Copper Tubing, 1/4 in Outside Dia, 20 ft Length, Type ACR (D 04020P)
- MUELLER INDUSTRIES Muellar #02214H 1 1/2 P-Trap/Less Clean (ABS 00706X 0600HA)
- VIEGA Cap (25751)
- VIEGA Viega ProPress cap, 1-1/4" (77727)
- VIEGA Viega ProPress adapter, 2" x 2" (79420)
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79220)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 3/4" (25366)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79325)
- LEGEND VALVE 2-1/2" COPPER PRESS 90 ELBOW (450-009P)
- Viega Press-Fit Tube Fittings