Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress 90 elbow, 1/2" x 1/2"
Mfr # 25200
Zoro # G4701089
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 1/2" x 1/2"
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25200
- Zoro # G4701089
- UPC # 691514252001
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2" x 1/2" |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Description
90 Degree Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Elbow, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Elbow Adjustable Alum 4" (DE904)
- SIGNET Paddlewheel Repair Kit, Blue Cap (3-2536.321-1)
- PARKER Push-to-Connect, Threaded Male Swivel Run Tee, 1/4 in Tube Size, Brass, Silver (W171PLP-4-6)
- NIBCO Vent Elbow, Cast Bronze, C x C, 1 x 1 In (705D 1)
- VIEGA Viega ProPress reducer, 1" x 3/4" (85172)
- VIEGA Branch Connector (26850)
- VIEGA Elbow (91765)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/2" (20818)
- VIEGA Viega ProPress 90 street elbow, 3/4" x 3/4" (77052)
- VIEGA Viega ProPress reducer, 1" x 3/4" (78152)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1" (20685)
- Viega Tube Fittings