Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress 90 elbow, 1-1/2" x 1-1/2"
Mfr # 90020
Zoro # G9683549
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 1-1/2 in x 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90020
- Zoro # G9683549
- UPC # 691514900209
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Fitting Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Description
90 Degree Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Elbow, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 221641 (221641)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Sedona Beige (MS853113E#12)
- APACHE Micro Worm Gear Clamp, 1/4" to 5/8" (48016998)
- MOEN Showerhead, Handheld, Nickel (26100EPSRN)
- VIEGA Viega MegaPress coupling With stop, 1-1/4" x 1-1/4" (25015)
- VIEGA Tee (80751)
- VIEGA Viega MegaPress XL adapter, 2-1/2" x 2-1/2" (26640)
- VIEGA Viega MegaPress tee, 1/2" x 1/2" x 1/2" (25300)
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (90005)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1" (20814)
- NIBCO Press Couplings, Copper, 1-13/16 (9059110HPC)
- Viega Tube Fittings