Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress 90 elbow, 1-1/2" x 1-1/2"
Mfr # 25220
Zoro # G4574748
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 1-1/2" x 1-1/2"
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25220
- Zoro # G4574748
- UPC # 691514252209
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Description
90 Degree Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Elbow, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" x 2" 316 SS NIPPLE (316-102)
- ZORO SELECT 3" FNPT Galvanized Merchant Coupling (511-230)
- LEGEND VALVE 3/8" PEX X 1/2" MNPT ADAPTER (460-751NL)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 2 x 10-1/2 (MN 2x10.5)
- VIEGA Viega MegaPressG adapter, 2" x 2" (25126)
- VIEGA Slip coupling No stop (84155)
- VIEGA Viega ProPress 90 drop ear elbow, 3/4" x 3/4" (79195)
- VIEGA Reducer (25945)
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (90250)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1-1/4" (22288)
- VIEGA Viega MegaPressG 45 elbow, 3/4" x 3/4" (25236)
- Viega Press-Fit Tube Fittings