Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress 45 street elbow, 3/4" x 3/4"
Mfr # 26105
Zoro # G4700888
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degrees Street Elbow Adapter
- Fitting Connection Type Press x Street
- Tube Size 3/4" x 3/4"
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26105
- Zoro # G4700888
- UPC # 691514261058
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4" x 3/4" |
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in |
Pipe Size (Fittings) | 3/4" x 3/4" |
Pipe Size | 3/4 in |
Copper Tube Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Description
45 Degree Street Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron 90 Degrees Reducing Elbow (783Y42)
- AMERICAN STANDARD Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (605B204.002)
- ZORO SELECT 1-1/4" FNPT Galvanized Coupling (5P922)
- THRIFCO PLUMBING 1-1/2 x 12 17 Gauge Chrome Plated Brass Slip Joint Extension (4402829)
- VIEGA Elbow (80425)
- VIEGA Viega ProPress adapter, 2" x 2" (79290)
- VIEGA Viega MegaPress adapter, 1-1/4" x 1-1/4" (25115)
- VIEGA Viega ProPress reducer, 1" x 1/2" (85167)
- VIEGA Viega MegaPress reducer, 2" x 1-1/2" (90350)
- VIEGA Viega ProPress XL cap, 2-1/2" (20833)
- VIEGA Tee (80590)
- Viega Press-Fit Tube Fittings