Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress 45 street elbow, 1" x 1"
Mfr # 26110
Zoro # G4700879
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degrees Street Elbow Adapter
- Fitting Connection Type Press x Street
- Tube Size 1" x 1"
- Pipe Size - Pipe Fitting 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26110
- Zoro # G4700879
- UPC # 691514261102
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1" x 1" |
Pipe Size - Pipe Fitting | 1 in x 1 in |
Pipe Size (Fittings) | 1" x 1" |
Fitting Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Pipe Size | 1 in |
Copper Tube Size | 1 in |
Fitting Side A Pipe Size | 1 in |
Pipe Size | 1 in |
Description
45 Degree Street Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 1 in, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 in, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (ETF610-4-PLG-CP-0.5-GPM-MLM-FCT)
- DELTA Monitor, 17 Series T/S Trim (T17430)
- BELIMO Valve 1/2" 2-Way Ccv S.S.Trim 0.3Cv (B207)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-60)
- VIEGA Elbow (91780)
- VIEGA Viega ProPress XL 90 street elbow, 4" x 4" (20648)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/4" (79270)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 1-1/4" (26595)
- VIEGA Tee (79780)
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (95115)
- VIEGA Coupling (90655)
- Viega Press-Fit Tube Fittings