Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress 45 elbow, 1/2" x 1/2"
Mfr # 90055
Zoro # G9683269
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 1/2 in x 1/2 in
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90055
- Zoro # G9683269
- UPC # 691514900551
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2 in x 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2 in x 1/2 in |
Fitting Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Description
45 Degree Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Elbow, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1-1/2 In, 100 psi (1060720)
- LEGEND VALVE 2" T/S-15 80 MESH SCREEN (105-548)
- DELTA Stryke Non-Diverter Tub Spout Matte Black (RP93377BL)
- ARROWHEAD BRASS Wheel Handle W/Scrw Grn (PK1250)
- VIEGA Viega ProPress adapter, 1" x 1" (79450)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (90260)
- VIEGA Viega MegaPress tee, 2" x 2" x 2" (95125)
- VIEGA Viega ProPress tee, 2" x 2" x 1-1/4" (77487)
- VIEGA Viega MegaPress coupling No stop, 1-1/4" x 1-1/4" (25045)
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (25200)
- VIEGA Viega ProPress union, 1/2" x 1/2" (86007)
- Viega Press-Fit Tube Fittings