Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress 45 elbow, 1-1/4" x 1-1/4"
Mfr # 25245
Zoro # G4574425
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 1-1/4" x 1-1/4"
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25245
- Zoro # G4574425
- UPC # 691514252452
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4" x 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" |
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Description
45 Degree Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Elbow, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Cap Kit (115034BC)
- PARKER 1/2" CPI x MNPT Brass Connector (8-8 FBZ-B)
- MOEN Mason Towel Ring Bright Chrome (YB8086CH)
- LEGEND VALVE 1/4" OD ICE MAKER TUBING-25FT (501-14-25)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1-1/4" (77472)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/2" (25401)
- VIEGA Viega MegaPress XL adapter, 2-1/2" x 2-1/2" (26655)
- VIEGA Viega ProPress adapter flange, 1-1/2" - 4 (79690)
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (79560)
- VIEGA Viega ProPress 90 elbow, 1/2" x 1/2" (79525)
- VIEGA Viega ProPress reducer, 1" x 1/2" (78082)
- Viega Press-Fit Tube Fittings