Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress 45 elbow, 1-1/2" x 1-1/2"
Mfr # 95070
Zoro # G8478541
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 1-1/2 in x 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 95070
- Zoro # G8478541
- UPC # 691514950709
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Fitting Side A Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in x 1 1/2 in |
Description
45 Degree Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape 45 Degrees Elbow, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement Wall Mount Showerhead Arm Matte Black (26318-BL)
- BRADLEY Towel Bar, Satin SS, Surface Mt (9054-180000)
- CASH ACME Water Pressure Reducing Valve, 3/4 In. (EB-45U)
- CHEMTROL 2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 2)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (95230)
- VIEGA Viega ProPress coupling With stop, 1-1/2" x 1-1/2" (78067)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/4" (79360)
- VIEGA Viega ProPress XL tee, 3" x 2" x 2" (20732)
- VIEGA Viega MegaPressG adapter, 1" x 3/4" (25586)
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (25200)
- VIEGA Branch Connector (26860)
- Viega Press-Fit Tube Fittings