Shop All Carbon Steel Pipe Fittings
Viega
Union, Carbon Steel, P:1-1/4, Fpt:1-1/4, Basic Pipe Fitting Material: Metal
Mfr # 25665
Zoro # G4737448
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25665
- Zoro # G4737448
- UPC # 691514256658
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Details
Item | Union,Carbon Steel,P:1-1/4,Fpt:1-1/4 |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Description
Union,Carbon Steel,P:1-1/4,Fpt:1-1/4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (8250080083)
- METPAR CORP Steel Partition Panel - 54-3/4"W x 58"H (Almond) (1157AD)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 3/4 In (467E-248SR)
- KOHLER Nut, 1.125-16Uns-2B (50903)
- VIEGA Strt Elbow 45, Crbn Stl, P:1-1/4, Ftg:1-1/4 (26116)
- VIEGA Tee, P1:3/4, P2:3/4, Fpt:3/4, PK5 (79595)
- VIEGA Reducer, Carbon Steel, P1:1, P2:3/4, PK5, Basic Pipe Fitting Material: Metal (25941)
- PARKER Pipe Nipple, Steel, 3/4" Pipe Size, MNPTF (3/4 FF-S)
- ZORO SELECT Adapter, 1 in. x 3/4 in., MSW x FNPT (1993009301)
- PARKER Hollow Hex Plug, M42 x 2, Metric (VSTI42X2EDCF)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- Viega Fittings