Shop All Press-Fit Tube Fittings
Viega
Union
Mfr # 25671
Zoro # G103964350
product price: $98.06
/ea
Free Shipping & Returns
$98.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Union Adapter
- Pipe Size 1 1/2 in x 1 1/2 in
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Overall Length 4 3/8 in
- Fitting Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25671
- Zoro # G103964350
- UPC # 691514256719
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1 1/2 in x 1 1/2 in |
Overall Length | 4 3/8 in |
Fitting Pipe Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Pipe Size | 1 1/2 in |
Details
Item | Union |
Specific Fitting Shape | Straight Union Adapter |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
Fitting Shape | Union |
Finish/Coating | Zinc Nickel-Plated |
Application | Gas and Fuel Oil |
Resistance Properties | Corrosion-Resistant |
Minimum Operating Temperature | 0 Degrees F |
Fitting Side B Connection Type | FNPT |
O-Ring Material | HNBR |
Maximum Operating Temperature | 250 Degrees F |
Stop and Shape | Straight Union Adapter |
Connection Type | Press-Fit x FNPT |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
Maximum Operating Pressure | 200 psi |
End Connection Type | Press, Threaded |
Fitting Side A Connection Type | Press-Fit |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Material | Carbon Steel |
Description
Union, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Straight Union Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 4 3/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, SS (4353011360)
- ANVIL 1-1/2" x 1-1/4" Female NPT x Male NPT Malleable Iron 90 Degree Reducing Street Elbow Class 150 (0310019807)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (016654)
- LEGEND VALVE 3/4" T-537L BALL HB W/LONG HDL (107-163)
- VIEGA Viega MegaPress adapter, 1" x 1" (25110)
- VIEGA Viega MegaPressG reducer, 2" x 1-1/2" (26046)
- VIEGA Viega ProPress adapter, 3/4" x 3/4" (79395)
- VIEGA Transition coupling (95475)
- VIEGA Viega MegaPressG reducer, 2" x 1" (26036)
- VIEGA Viega ProPress coupling With stop, 1-1/2" x 1-1/2" (78067)
- VIEGA Viega MegaPress flange, 2" (95460)
- Viega Tube Fittings