Shop All Press-Fit Tube Fittings
This Product is Discontinued
Viega
Union (Discontinued)
Mfr # 25655
Zoro # G803964322
This Product is Discontinued
Key Features
- Specific Fitting Shape Straight Union Adapter
- Pipe Size 3/4 in x 3/4 in
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Includes Pre-Applied Thread Sealant Yes
- Fitting Body Material Zinc Nickel-Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25655
- Zoro # G803964322
- UPC # 691514256559
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 3/4 in x 3/4 in |
Fitting Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Overall Length | 3 7/32 in |
Fitting Side B Pipe Size | 3/4 in |
Details
Item | Union |
Specific Fitting Shape | Straight Union Adapter |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
End Connection Type | Press, Threaded |
Finish/Coating | Zinc Nickel-Plated |
Fitting Side B Connection Type | FNPT |
Connection Type | Press-Fit x FNPT |
Fitting Side A Connection Type | Press-Fit |
Maximum Operating Pressure | 200 psi |
Fitting Shape | Union |
O-Ring Material | EPDM |
Maximum Operating Temperature | 250 Degrees F |
Stop and Shape | Straight Union Adapter |
Fitting Material | Carbon Steel |
Application | Non-Potable Water |
Resistance Properties | Corrosion-Resistant |
Minimum Operating Temperature | 0 Degrees F |
Description
Union, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Straight Union Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 3 7/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.