Shop All Press-Fit Tube Fittings
Viega
Transition coupling
Mfr # 95470
Zoro # G406427606
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Standards ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI/CAN/UL 213, ASME B31, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RFM Class 1920
- Fitting Side A Connection Type Press-Fit
- Application Chemicals
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 95470
- Zoro # G406427606
- UPC # 691514954707
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Details
Item | Transition coupling |
Specific Fitting Shape | Coupling |
Standards | ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI/CAN/UL 213, ASME B31, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RFM Class 1920 |
Fitting Side A Connection Type | Press-Fit |
Application | Chemicals |
Material Grade | 304 |
O-Ring Material | FKM |
Fitting Material | Stainless Steel |
Fitting Side B Connection Type | Press-Fit |
Includes Pre-Applied Thread Sealant | No |
Color | Silver |
Maximum Operating Pressure | 200 psi |
Minimum Operating Temperature | 0 Degrees F |
Compatible Tool Brand | Milwaukee, Ridgid |
Compatible Tube Material | Stainless Steel |
Maximum Operating Temperature | 250 Degrees F |
Description
Transition coupling, Application Chemicals, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size Not Applicable, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Coupling, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MBSPT x MNPT x 1-3/8" TBE Red Brass Pipe Nipple Sch 40 (464-001BSNP)
- SMITH-COOPER Thrd HexPlug, Forged, 3000, 2" (4308000916)
- RIDGID Press Ring Kit, Standard, 1/2 To 1 1/4 In (V1)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01-KM-15)
- VIEGA Viega ProPress 90 street elbow, 1" x 1" (85502)
- VIEGA Viega ProPress extended coupling No stop, 1/2" x 1/2" (79005)
- VIEGA Viega ProPress XL 90 street elbow, 2-1/2" x 2-1/2" (20638)
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (95005)
- VIEGA Viega MegaPress 90 elbow, 1-1/4" x 1-1/4" (25215)
- VIEGA Flange (25786)
- VIEGA Branch Connector (26860)
- Viega Tube Fittings