Shop All Press-Fit Tube Fittings
Viega
Transition coupling
Mfr # 90475
Zoro # G806427800
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Standards ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI 372FM Class 1920, ANSI 61NSF, ANSI/CAN/UL 213, ASME B301, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RNSF
- Fitting Side B Connection Type Press-Fit
- Fitting Material Stainless Steel
- Fitting Side A Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90475
- Zoro # G806427800
- UPC # 691514904757
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Details
Item | Transition coupling |
Specific Fitting Shape | Coupling |
Standards | ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI 372FM Class 1920, ANSI 61NSF, ANSI/CAN/UL 213, ASME B301, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RNSF |
Fitting Side B Connection Type | Press-Fit |
Fitting Material | Stainless Steel |
Material Grade | 316 |
O-Ring Material | EPDM |
Fitting Side A Connection Type | Press-Fit |
Application | Chilled Water, Compressed Air, Marine, Potable Water |
Maximum Operating Pressure | 200 psi |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Compatible Tube Material | Stainless Steel |
Compatible Tool Brand | Milwaukee, Ridgid |
Color | Silver |
Description
Transition coupling, Application Chilled Water, Compressed Air, Marine, Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size 1 in, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size Not Applicable, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Coupling, Maximum Operating Pressure 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Resilient Seated Ball Type Test Cock 14- (14-860XL)
- LEGEND VALVE TM-550NL STEM REPAIR KIT (108-550NL)
- CHICAGO FAUCET Single Inlet Cold Water Faucet (928-GN8BVBE7CP)
- SANI-LAV Wall Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (608-0.5)
- VIEGA Viega ProPress tee, 1" x 3/4" x 1/2" (77417)
- VIEGA Viega ProPress XL 45 elbow, 4" x 4" (20663)
- VIEGA Viega ProPress 90 drop ear elbow, 3/4" x 3/4" (79195)
- VIEGA Viega MegaPress adapter, 2" x 2" (90280)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 2" (20700)
- VIEGA Street Elbow (26101)
- VIEGA Tee (80590)
- Viega Tube Fittings