Shop All Press-Fit Tube Fittings
Viega
Transition coupling
Mfr # 90470
Zoro # G406427781
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Standards ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI 372FM Class 1920, ANSI 61NSF, ANSI/CAN/UL 213, ASME B301, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RNSF
- Fitting Side A Pipe Size 3/4 in
- Fitting Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90470
- Zoro # G406427781
- UPC # 691514904702
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Details
Item | Transition coupling |
Specific Fitting Shape | Coupling |
Standards | ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI 372FM Class 1920, ANSI 61NSF, ANSI/CAN/UL 213, ASME B301, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RNSF |
Fitting Material | Stainless Steel |
Material Grade | 316 |
Fitting Side B Connection Type | Press-Fit |
Fitting Side A Connection Type | Press-Fit |
O-Ring Material | EPDM |
Application | Chilled Water, Compressed Air, Marine, Potable Water |
Compatible Tool Brand | Milwaukee, Ridgid |
Minimum Operating Temperature | 0 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Compatible Tube Material | Stainless Steel |
Maximum Operating Pressure | 200 psi |
Color | Silver |
Maximum Operating Temperature | 250 Degrees F |
Description
Transition coupling, Application Chilled Water, Compressed Air, Marine, Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size Not Applicable, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Coupling, Maximum Operating Pressure 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Panel Bracket Wall Kit, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2896)
- ORION 20 1/2 in W x 25 1/2 in L x 14 1/4 in H, Above or Below (ARLS 17)
- VAL-MATIC Air Release Valve, FNPT, 2 x 1/2, CI (38.2)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (414-AC15834)
- VIEGA Viega MegaPress 45 elbow, 2" x 2" (95075)
- VIEGA Viega ProPress XL 90 elbow, 3" x 3" (20628)
- VIEGA Viega MegaPressG tee, 3/4" x 3/4" x 1/2" (25331)
- VIEGA Viega MegaPress tee, 2" x 2" x 2" (25325)
- VIEGA Viega ProPress union, 2" x 2" (79725)
- VIEGA Viega ProPress adapter, 1" x 1-1/4" (79250)
- VIEGA Viega ProPress 45 elbow, 1/2" x 1/2" (77607)
- Viega Tube Fittings