Shop All Bronze Pipe Fittings
This Product is Discontinued
Viega
Tee, Zero Lead, P1:1-1/2, P2:1-1/2, Fpt:1/2 (Discontinued)
Mfr # 79780
Zoro # G4738102
This Product is Discontinued
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Lead Free Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79780
- Zoro # G4738102
- UPC # 691514797809
- Country of Origin United States
- Category Bronze Pipe Fittings
Details
Item | Tee |
Specific Fitting Shape | Tee |
Pipe Fitting Material | Lead Free Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Tee,Zero Lead Bronze,P1:1-1/2,P2:1-1/2,Fpt:1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.