Shop All Carbon Steel Pipe Fittings
Viega
Tee, P1:3/4, P2:3/4, Fpt:3/4, PK5
Mfr # 79595
Zoro # G4738163
product price: $31.69
/pk 5, $6.34/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Bronze
- Specific Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
- Fitting Side B Gender Female
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79595
- Zoro # G4738163
- UPC # 691514795959
- Country of Origin Germany
- Category Carbon Steel Pipe Fittings
Details
Item | Tee,P1:3/4,P2:3/4,Fpt:3/4,Package Quantity 5 |
Pipe Fitting Material | Bronze |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Shape | Tee |
Fitting Side B Gender | Female |
Color | Bronze |
Fitting Side C Gender | Female |
Description
Tee, Bronze, Female, Female, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048068)
- ASCO RedHat Angle Body Piston Valve, SS, NC, 3/4 In (8290B048)
- APOLLO VALVES Double Check Valve Assembly, Size 3/4 In. (4ALF104A2F)
- VIEGA Flange Bolt Set (19748)
- VIEGA Strt Elbow 45, Crbn Stl, P:1-1/4, Ftg:1-1/4 (26116)
- VIEGA Reducer, Carbon Steel, P1:1, P2:3/4, PK5, Basic Pipe Fitting Material: Metal (25941)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-030-000)
- ZORO SELECT Steel Coupling 1/2 In, FNPT, PK5 (5RKZ6)
- PARKER Street Tee, Carbon Steel, 3/8 In, FNPT (6-6-6 ST-S)
- SMITH-COOPER SW Cap, Forged, 3000, 3/4" (4308002906)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1/4X1/8" (4308000600)
- Viega Fittings