Shop All Carbon Steel Pipe Fittings
Viega
Tee, Carbon Steel, P1:2, P2:2, Fpt:1-1/4
Mfr # 25471
Zoro # G4737509
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25471
- Zoro # G4737509
- UPC # 691514254715
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Details
Item | Tee |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Tee,Carbon Steel,P1:2,P2:2,Fpt:1-1/4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Trip Lever, Cadet 3, Satin Nickle (738903-2950A)
- DANCO Faucet Cartridge Ppfister (80550)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ08)
- THRIFCO PLUMBING 1-1/2 Inch Threaded PVC Plug SCH 80 (8214322)
- VIEGA Tee, P1:3/4, P2:3/4, Fpt:3/4, PK5 (79595)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF7)
- ANCHOR FLUID POWER 1-1/4" CODE 61 O-RING GROOVE FLANGE X 1-1/4" SOCKET WELD PIPE CARBON STEEL KIT (W4-20-20U)
- ZORO SELECT Steel Coupling 1/4 In, FNPT, PK10 (5RKZ5)
- SMITH-COOPER SW Cap, Forged, 3000, 3/4" (4308002906)
- ZORO SELECT Pipe Elbow, Carbon Steel, 9/16-18, JIC, PK2 (5RLL0)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X3/8" (4308000624)
- Viega Carbon Steel Pipe Fittings