Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 95795
Zoro # G200488193
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1 1/4 in x 1 1/4 in x 1 1/4 in
- Pipe Size - Pipe Fitting 1 1/4 in x 1 1/4 in x 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 95795
- Zoro # G200488193
- UPC # 691514957951
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 1/4 in x 1 1/4 in x 1 1/4 in |
Pipe Size - Pipe Fitting | 1 1/4 in x 1 1/4 in x 1 1/4 in |
Pipe Size | 1 1/4 in x 1 1/4 in x 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Fitting Side C Pipe Size | 1 1/4 in |
Fitting Side A Pipe Size | 1 1/4 in |
Overall Length | 6 17/32 in |
Fitting Side B Pipe Size | 1 1/4 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Side C Pipe Size 1 1/4 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Tee, Overall Length 6 17/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/4" Pipe Dia., Brass, Lav Grid Drain, Handicap Style Lav Grid Drain (D70101)
- ZORO SELECT Tubing, Polypropylene, 3/8 In OD, 100Ft (380610)
- ZURN PVC, Strainer: Square, Floor Drain (EZ-PV4-ST-SS)
- MOEN Drain Plug & Seat (10709BC)
- VIEGA Viega ProPress union, 3/4" x 3/4" (79130)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1-1/2" (20803)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (25100)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/2" (20813)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 1-1/2" (22283)
- VIEGA Viega ProPress adapter, 2" x 2" (79370)
- VIEGA Viega ProPress union, 1" x 1" (79135)
- Viega Press-Fit Tube Fittings