Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 90845
Zoro # G700488167
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1 1/4 in x 1 1/4 inx 1 1/4 in
- Pipe Size - Pipe Fitting 1 1/4 in x 1 1/4 inx 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90845
- Zoro # G700488167
- UPC # 691514908458
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 1/4 in x 1 1/4 inx 1 1/4 in |
Pipe Size - Pipe Fitting | 1 1/4 in x 1 1/4 inx 1 1/4 in |
Pipe Size | 1 1/4 in x 1 1/4 in x 1 1/4 in |
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Fitting Side C Pipe Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Overall Length | 6 17/32 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Side C Pipe Size 1 1/4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Tee, Overall Length 6 17/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS SRCR125 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Bronze (SRCR125)
- PROLINE SERIES Gas Cock Ball Lever, Handle Csa 3/4" PK10 (110-524)
- LEGEND VALVE 1/2" X 1/4" GALV. RED. ELBOW (352-104)
- KOHLER Siphon Jet Urinal, Wall, Top Spud, 0.5-1.0 (K-5016-ET-0)
- VIEGA Viega ProPress tee, 2" x 1-1/4" x 1-1/4" (15518)
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (90320)
- VIEGA Viega ProPress union, 1" x 1" (79135)
- VIEGA Coupling (28780)
- VIEGA Viega MegaPressG coupling With stop, 1-1/4" x 1-1/4" (25016)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 3/4" (22298)
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (95015)
- Viega Tube Fittings