Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 90570
Zoro # G700488143
product price: $529.83
/ea
Free Shipping & Returns
$529.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 4 in x 4 in x 4 in
- Pipe Size - Pipe Fitting 4 in x 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90570
- Zoro # G700488143
- UPC # 691514905709
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in x 4 in x 4 in |
Pipe Size - Pipe Fitting | 4 in x 4 in x 4 in |
Pipe Size | 4 in x 4 in x 4 in |
Fitting Pipe Size | 4 in |
Fitting Side B Pipe Size | 4 in |
Fitting Side C Pipe Size | 4 in |
Fitting Side A Pipe Size | 4 in |
Overall Length | 12 13/16 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 4 in, Fitting Side B Pipe Size 4 in, Fitting Side C Pipe Size 4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Tee, Overall Length 12 13/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, Size 1 In (389007)
- PRIME-LINE Aluminum, Sliding Frameless Shower Door Roller Assembly (2-pack) (M 6145)
- TOTO Sensor Automatic Soap Dispenser Dc Single Spout, Polished chrome (TES100DA#CP)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 19 PSI (AFL00019)
- VIEGA Viega ProPress reducer, 1" x 3/4" (85172)
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (77032)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (25000)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2" (20688)
- VIEGA Viega ProPress vent elbow, 1/2" x 1/2" x 1/8" (79635)
- VIEGA Tee (91845)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 3/4" (77452)
- Viega Tube Fittings