Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 80751
Zoro # G503964059
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side B Copper Tube Size 2 1/2 in
- Fitting Side A Copper Tube Size 2 1/2 in
- Application Potable Water
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80751
- Zoro # G503964059
- UPC # 691514807515
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side B Copper Tube Size | 2 1/2 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Copper Tube Size | 1 1/2 in, 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Fitting Side C Tube Outer Diameter | 1 1/2 in |
Fitting Side C Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Copper Tube Size | 2 1/2 in x 2 1/2 in x 1 1/2 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Side C Copper Tube Size 1 1/2 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Tee, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Soap Container (1465680)
- AMERICAN STANDARD Spray Hose Seal, Faucet, For Use w/2TGX4 (M962368-0070A)
- DIXON T-Bolt Clamp, 7.25 to 7.56 in Nominal, 0.025 in Thick, 300 Stainless Steel (STBC750)
- JOHN GUEST Barbed Tube To Hose Stem, Polypropylene, White, 10 PK (PP251616W-PK10)
- VIEGA Viega MegaPress 90 elbow, 3/4" x 3/4" (90010)
- VIEGA Viega ProPress union, 2" x 2" (79150)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/4" (25396)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/4" (20817)
- VIEGA Elbow 90 deg. (90835)
- VIEGA Viega ProPress union, 2" x 2" (79725)
- VIEGA Viega ProPress 90 elbow, 1/2" x 3/8" (79520)
- Viega Press-Fit Tube Fittings