Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 80640
Zoro # G803964032
product price: $120.99
/ea
Sold in multiples of 5 for $604.95
Free Shipping & Returns
$604.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Connection Type Press-Fit x Press-Fit x Press-Fit
- Fitting Side A Connection Type Press-Fit
- Fitting Body Material 316 Stainless Steel
- Fitting Side B Copper Tube Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80640
- Zoro # G803964032
- UPC # 691514806402
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side B Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1/2 in, 1 in |
Copper Tube Size | 1 in x 1 in x 1/2 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Union, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8133)
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-84DVLP)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (25788-CM1)
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110192LF)
- VIEGA Viega MegaPress adapter, 1" x 1" (95270)
- VIEGA Viega MegaPress reducer, 1-1/2" x 3/4" (90370)
- VIEGA Flange (25786)
- VIEGA Viega MegaPressG adapter, 1/2" x 1/2" (25101)
- VIEGA Tee (90845)
- VIEGA Transition coupling (95475)
- VIEGA Viega ProPress adapter, 1" x 1" (79245)
- Viega Press-Fit Tube Fittings