Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 80615
Zoro # G803964094
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Includes Pre-Applied Thread Sealant Yes
- Fitting Side C Copper Tube Size 3 in
- Fitting Side B Tube Outer Diameter 3 in
- Connection Type Press-Fit x Press-Fit x Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80615
- Zoro # G803964094
- UPC # 691514806150
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side C Copper Tube Size | 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
Copper Tube Size | 3 in x 3 in x 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side B Copper Tube Size | 3 in |
Fitting Side C Tube Outer Diameter | 3 in |
Fitting Copper Tube Size | 3 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Side C Copper Tube Size 3 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Tee, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Side C Tube Outer Diameter 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to CFS9112-S Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-2770)
- ANVIL 3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027403)
- CHICAGO VALVES AND CONTROLS 3", Cast Steel Class 150 Flanged Gate Valve (21411030)
- CULLIGAN Water Filter System, 0.5 gpm, 0.5 Micron, 14 in H (US-EZ-4)
- VIEGA Elbow (80425)
- VIEGA Viega ProPress coupling No stop, 3/4" x 3/4" (85317)
- VIEGA Elbow 90 deg. (90835)
- VIEGA Street Elbow (26121)
- VIEGA PureFlow Press Coupling 3/4 in. x 3/4 in. Zero Lead Bronze (93040)
- VIEGA Viega MegaPress tee, 1" x 1" x 1/2" (90190)
- VIEGA Viega ProPress XL adapter, 2-1/2" x 2-1/2" (20823)
- Viega Tube Fittings