Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 80600
Zoro # G103964053
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side C Tube Outer Diameter 1 1/2 in
- For Tube OD 1 1/2 in x 1 1/2 in x 1 1/2 in
- End Connection Type Press
- Fitting Side B Connection Type Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80600
- Zoro # G103964053
- UPC # 691514806006
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side C Tube Outer Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side C Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Side C Copper Tube Size 1 1/2 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Tee, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" x 1" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300157005)
- LEGEND VALVE 3/4" X 8" 304 SS NIPPLE (304-092)
- KOHLER Vox Rectangle Vessel Bathroom Sink Wi (2660-8-0)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 2" Coupler x 2" Male NPT (BULK-CGF-105)
- VIEGA Viega MegaPress cap, 1" (95400)
- VIEGA Viega ProPress XL coupling with stop, 4" x 4" (20738)
- VIEGA Viega MegaPressG tee, 2" x 2" x 2" (25326)
- VIEGA Viega ProPress 90 street elbow, 3/4" x 3/4" (77052)
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (95325)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2" (20688)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 3/4" (15513)
- Viega Press-Fit Tube Fittings