Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 80590
Zoro # G403964043
product price: $111.99
/ea
Sold in multiples of 5 for $559.95
Free Shipping & Returns
$559.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Application Potable Water
- Fitting Copper Tube Size 1 in
- Fitting Side B Tube Outer Diameter 1 in
- End Connection Type Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80590
- Zoro # G403964043
- UPC # 691514805900
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side C Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in x 1 in |
Fitting Side C Tube Outer Diameter | 1 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Tee, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Male Adapter, Schedule 80, 4" Pipe Size, MNPT x Socket (9836-040)
- LEGEND VALVE 3/4" S-1002 BALL VALVE (101-084)
- KOHLER Venza 1H P/B Vlv Fct Trim Matte Black (TS28129-4-BL)
- KOHLER Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Wall Mount, Elongated, White (K-4323-0)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 3/4" (77387)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 3/4" (26630)
- VIEGA Viega MegaPressG tee, 1/2" x 1/2" x 1/2" (25301)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/2" (20695)
- VIEGA Viega ProPress coupling No stop, 1-1/4" x 1-1/4" (78187)
- VIEGA Viega ProPress XL 45 elbow, 3" x 3" (20658)
- VIEGA Viega ProPress XL tee, 3" x 2" x 2" (20732)
- Viega Press-Fit Tube Fittings