Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 80585
Zoro # G003964023
product price: $98.79
/ea
Sold in multiples of 10 for $987.90
Free Shipping & Returns
$987.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Material Stainless Steel
- Fitting Side A Connection Type Press-Fit
- Fitting Side C Copper Tube Size 3/4 in
- Thread Sealant Type EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80585
- Zoro # G003964023
- UPC # 691514805856
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side C Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Tee, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL Swash Select DR802 Bidet Seat with Warm Air Dryer and Deodorizer, Elongated White (DR802-EW)
- KOHLER Honesty 24 Towel Bar (26634-2MB)
- ELDON JAMES Mini Clamp, 7/8 In Min Dia, Black, PK10 (HC-K-10PK)
- DIXON Ball Valve, 1/2 in Nominal, FNPT End Style, 316 SS Body, Full Port, RPTFE Softgoods (SSLBV50)
- VIEGA Viega MegaPress coupling With stop, 3/4" x 3/4" (95290)
- VIEGA Viega MegaPressG reducer, 3/4" x 1/2" (26001)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79380)
- VIEGA Viega ProPress XL 90 street elbow, 4" x 4" (20648)
- VIEGA Elbow 90 deg. (90500)
- VIEGA Viega ProPress adapter, 3/4" x 1" (79235)
- VIEGA Viega MegaPressG tee, 1-1/4" x 1-1/4" x 1-1/4" (25316)
- Viega Press-Fit Tube Fittings