Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 80580
Zoro # G703964026
product price: $125.99
/ea
Sold in multiples of 10 for $1,259.90
Free Shipping & Returns
$1,259.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side B Connection Type Press-Fit
- Fitting Shape Tee
- Fitting Body Material 316 Stainless Steel
- For Tube OD 1/2 in x 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80580
- Zoro # G703964026
- UPC # 691514805801
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Tee, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type-C Cam and Groove Coupler, 3 in Nominal, Female Coupler x Hose Shank End Style, Aluminum, Import (G300-C-AL)
- ZORO SELECT 1 to 1-3/8 " Dia., Rubber, Gray/Rubber Finish, Rubber Washer Assortment (1PNW3)
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Shower Trim Matte Black (T17259-BL)
- DIXON Cam and Groove, BR Coupler x FNPT, 1/2" (50-D-BR)
- VIEGA Viega ProPress XL reducer, 3" x 2" (20763)
- VIEGA Viega ProPress 90 street elbow, 1" x 1" (77057)
- VIEGA Viega ProPress XL 90 elbow, 2-1/2" x 2-1/2" (20623)
- VIEGA Cap (25736)
- VIEGA Viega ProPress adapter, 1-1/2" x 2" (79280)
- VIEGA Coupling With stop (91100)
- VIEGA Cap (80380)
- Viega Tube Fittings