Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 79780
Zoro # G503964189
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Pipe Size 1/2 in
- Standards ANSI 372, ANSI 61, CAN 61, NSF372, NSF61
- Copper Tube Size 1 1/2 in x 1 1/2 in
- Application Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79780
- Zoro # G503964189
- UPC # 691514797809
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Overall Length | 4 9/16 in |
Fitting Copper Tube Size | 1 1/2 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Bronze, Fitting Side C Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Adapter Tee, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flange, FNPT, 1-1/4 in Pipe Size (852-012)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter Jar (25-Pack), 25PK (APXFA1225JR)
- SHARPE VALVES 3/4" FNPT Stainless Steel Ball Valve Inline (4352110860)
- KOHLER 3942-1-NA, 35-3/4" L, 24-5/16" W (3942-1-NA)
- VIEGA Reducer (25966)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (95330)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 2" (22228)
- VIEGA Viega MegaPress tee, 2" x 2" x 1-1/2" (90175)
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (95115)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79380)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79400)
- Viega Press-Fit Tube Fittings