Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 79585
Zoro # G903964208
product price: $18.79
/ea
Sold in multiples of 5 for $93.95
$93.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Standards ANSI 372, ANSI 61, CAN 61, NSF372, NSF61
- Pipe Size 1/4 in
- Application Potable Water
- Fitting Copper Tube Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79585
- Zoro # G903964208
- UPC # 691514795850
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Pipe Size | 1/4 in |
Copper Tube Size | 3/4 in x 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Overall Length | 3 5/32 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side C Pipe Size 1/4 in, O-Ring Material EPDM, Specific Fitting Shape Adapter Tee, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Shower Door Roller, 7/8 in. and 3/4 in. Diameter, Flat Edge Nylon Tire 4 Pack (M 6202)
- SLOAN Royal 180-1 (3012436)
- MOEN Eco-Performance Handshower Brushed Nickel (198021BN)
- LEGEND VALVE 1/2" x 8MxS TM-550 MULTI-TURN (108-023)
- VIEGA MegaPressG 1-1/2 in. x 1-1/2 in. Carbon Steel 90-Degree Elbow 1-1/2 in (25221)
- VIEGA Viega ProPress tee, 1-1/4" x 1" x 1" (14568)
- VIEGA Viega ProPress adapter, 3/4" x 3/4" (79315)
- VIEGA Viega MegaPress 45 elbow, 1" x 1" (90065)
- VIEGA Viega MegaPress 90 street elbow, 1-1/4" x 1-1/4" (26065)
- VIEGA Viega MegaPress XL tee, 4" x 4" x 1-1/2" (26605)
- VIEGA Tee (25506)
- Viega Tube Fittings