Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 28905
Zoro # G003964207
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Pipe Size 2 1/2 in x 2 1/2 in x 1 1/4 in
- Thread Sealant Type HNBR
- Compatible Tool Brand MegaPress XL-ÂRings and Press Booster, MegaPress Z3-ÂActuator
- Fitting Pipe Size 1 1/4 in, 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 28905
- Zoro # G003964207
- UPC # 691514289052
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 2 1/2 in x 2 1/2 in x 1 1/4 in |
Fitting Pipe Size | 1 1/4 in, 2 1/2 in |
Fitting Side B Pipe Size | 2 1/2 in |
Fitting Side A Pipe Size | 2 1/2 in |
Overall Length | 7 1/16 in |
Fitting Side C Pipe Size | 1 1/4 in |
Details
Item | Tee |
Specific Fitting Shape | Reducing Tee |
Thread Sealant Type | HNBR |
Compatible Tool Brand | MegaPress XL-ÂRings and Press Booster, MegaPress Z3-ÂActuator |
Resistance Properties | Corrosion-Resistant |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Shape | Tee |
Fitting Side B Connection Type | Press-Fit |
Fitting Material | Carbon Steel |
Fitting Side C Connection Type | Press-Fit |
O-Ring Material | HNBR |
Finish/Coating | Zinc Nickel-Plated |
Application | Fuel Oil, Gas |
Connection Type | Press-Fit x Press-Fit x Press-Fit |
Stop and Shape | Reducing Tee |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
End Connection Type | Press |
Fitting Side A Connection Type | Press-Fit |
Description
Tee, Application Fuel Oil, Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 1/2 in, Fitting Side C Pipe Size 1 1/4 in, O-Ring Material HNBR, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 7 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Strt Connect, Zinc Stl, CompxSAE, 3/8In (6 F5BU-S)
- APOLLO VALVES Double Check Backflow Preventer, 3/4 in (4A104A2F)
- JONES STEPHENS Brass Urinal Flange Kit, IPS, 2", 4-1/4" (F10005)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (712R-LF 2X2X3/4)
- VIEGA Elbow (91765)
- VIEGA Viega ProPress reducer, 1" x 1/2" (15603)
- VIEGA Viega ProPress XL adapter, 3" x 3" (20829)
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4" x 1/2" (25510)
- VIEGA Coupling (90665)
- VIEGA Viega MegaPress 45 elbow, 1/2" x 1/2" (25230)
- VIEGA Viega MegaPress adapter, 1" x 1" (95270)
- Viega Press-Fit Tube Fittings