Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 28705
Zoro # G303964204
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Pipe Size 4 in x 4 in x 1 1/2 in
- O-Ring Material HNBR
- Application Fuel Oil, Gas
- Connection Type Press-Fit x Press-Fit x Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 28705
- Zoro # G303964204
- UPC # 691514287058
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 4 in x 4 in x 1 1/2 in |
Fitting Side A Pipe Size | 4 in |
Fitting Side B Pipe Size | 4 in |
Fitting Pipe Size | 1 1/2 in, 4 in |
Overall Length | 10 3/32 in |
Fitting Side C Pipe Size | 1 1/2 in |
Details
Item | Tee |
Specific Fitting Shape | Reducing Tee |
O-Ring Material | HNBR |
Application | Fuel Oil, Gas |
Connection Type | Press-Fit x Press-Fit x Press-Fit |
Fitting Side C Connection Type | Press-Fit |
Fitting Material | Carbon Steel |
Finish/Coating | Zinc Nickel-Plated |
Fitting Side B Connection Type | Press-Fit |
Thread Sealant Type | HNBR |
Fitting Shape | Tee |
Fitting Side A Connection Type | Press-Fit |
Stop and Shape | Reducing Tee |
Resistance Properties | Corrosion-Resistant |
Compatible Tool Brand | MegaPress XL-Ă‚ÂRings and Press Booster, MegaPress Z3-Ă‚ÂActuator |
End Connection Type | Press |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
Includes Pre-Applied Thread Sealant | Yes |
Description
Tee, Application Fuel Oil, Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 4 in, Fitting Side B Pipe Size 4 in, Fitting Side C Pipe Size 1 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 10 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Head Plug, 316 SS, 1/8", BSPT (ZUSA-PF-7541)
- DAYTON Solenoid Valve Coil, 24VDC, 4W (015388)
- ZSI Beta Clamp Assembly, Single, 1/4 In Pipe (S2009S)
- SWIFT GREEN FILTERS SGF 517 Replacement for 3M CFS517 by Swift Green Filters (SGF-517)
- VIEGA MegaPressG 1-1/2 in. x 1-1/2 in. Carbon Steel 90-Degree Elbow 1-1/2 in (25221)
- VIEGA Viega ProPress XL tee, 4" x 4" x 1" (20794)
- VIEGA Viega ProPress XL tee, 3" x 3" x 1" (22308)
- VIEGA Viega MegaPress 45 elbow, 3/4" x 3/4" (25235)
- VIEGA Reducer (25946)
- VIEGA Copper 90 Degree Elbox, Press-Fit x Press-Fit, 1 1/2 in x 1 1/2 in Tube Size, 1 Pack (77037)
- VIEGA Viega MegaPress tee, 2" x 2" x 1" (90170)
- Viega Press-Fit Tube Fittings