Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 28695
Zoro # G903964185
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Pipe Size 3 in x 3 in x 1 1/4 in
- Fitting Side B Connection Type Press-Fit
- Includes Pre-Applied Thread Sealant Yes
- Fitting Side C Connection Type Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 28695
- Zoro # G903964185
- UPC # 691514286952
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 3 in x 3 in x 1 1/4 in |
Fitting Side C Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in, 3 in |
Overall Length | 8 3/32 in |
Fitting Side B Pipe Size | 3 in |
Fitting Side A Pipe Size | 3 in |
Details
Item | Tee |
Specific Fitting Shape | Reducing Tee |
Fitting Side B Connection Type | Press-Fit |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side C Connection Type | Press-Fit |
Fitting Material | Carbon Steel |
Fitting Shape | Tee |
Application | Fuel Oil, Gas |
Finish/Coating | Zinc Nickel-Plated |
Connection Type | Press-Fit x Press-Fit x Press-Fit |
Thread Sealant Type | HNBR |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
O-Ring Material | HNBR |
Compatible Tool Brand | MegaPress XL-Ă‚ÂRings and Press Booster, MegaPress Z3-Ă‚ÂActuator |
Resistance Properties | Corrosion-Resistant |
Stop and Shape | Reducing Tee |
Fitting Side A Connection Type | Press-Fit |
End Connection Type | Press |
Description
Tee, Application Fuel Oil, Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, Fitting Side C Pipe Size 1 1/4 in, O-Ring Material HNBR, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 8 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, Socket x Socket (9806-007)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-F1000-3p-16663)
- AMERICAN STANDARD Champion Horn Used" 3225 Bwl (738650-400.0070A)
- RUVATI Extended Garbage Disposal Flange with Deep Basket Strainer for Kitchen Sinks - Stainless Steel (RVA1049ST)
- VIEGA Reducer (25945)
- VIEGA Viega ProPress extended coupling No stop, 1-1/2" x 1-1/2" (79025)
- VIEGA Viega MegaPressG union, 1/2" x 1/2" (25701)
- VIEGA Viega ProPress tee, 1-1/2" x 1" x 1" (15458)
- VIEGA Viega ProPress reducer, 1" x 1/2" (85167)
- VIEGA Viega ProPress XL tee, 4" x 4" x 4" (20708)
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (90115)
- Viega Press-Fit Tube Fittings