Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 25506
Zoro # G303964341
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Pipe Size 1 1/4 in x 1 1/4 in x 3/4 in
- Overall Length 6 15/32 in
- End Connection Type Press, Threaded
- Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 25506
- Zoro # G303964341
- UPC # 691514255064
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1 1/4 in x 1 1/4 in x 3/4 in |
Overall Length | 6 15/32 in |
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Side C Pipe Size | 3/4 in |
Fitting Pipe Size | 1 1/4 in, 3/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Details
Item | Tee |
Specific Fitting Shape | Adapter Tee |
End Connection Type | Press, Threaded |
Fitting Shape | Tee |
O-Ring Material | HNBR |
Application | Fuel Oil, Gas |
Stop and Shape | Adapter Tee |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
Finish/Coating | Zinc Nickel-Plated |
Includes Pre-Applied Thread Sealant | Yes |
Connection Type | Press-Fit x Press-Fit x FPT |
Fitting Material | Carbon Steel |
Thread Sealant Type | HNBR |
Resistance Properties | Corrosion-Resistant |
Fitting Side C Connection Type | FPT |
Fitting Side A Connection Type | Press-Fit |
Fitting Side B Connection Type | Press-Fit |
Description
Tee, Application Fuel Oil, Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Side C Pipe Size 3/4 in, O-Ring Material HNBR, Specific Fitting Shape Adapter Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 6 15/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression Brass Sleeve 10PK (60C-5)
- ZORO SELECT 1-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P889)
- BOBRICK Double Robe Hook (7672)
- TOTO Dynamo Controller Unit From Tn781 60Sec (TH559EDV467)
- VIEGA Slip coupling No stop (98360)
- VIEGA 90 Degree Copper Elbow, Press-Fit x Press-Fit, 1/2 in x 1/2 in Tube Size (77317)
- VIEGA Viega ProPress reducer, 1-1/4" x 1" (78157)
- VIEGA Tee (79780)
- VIEGA Adapter (80015)
- VIEGA Viega ProPress tee, 1" x 1" x 3/4" (77437)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79240)
- Viega Tube Fittings