Shop All Press-Fit Tube Fittings
Viega
Street Elbow
Mfr # 80550
Zoro # G703964057
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Street Elbow Adapter
- Copper Tube Size 1 1/4 in x 1 1/4 in
- Fitting Copper Tube Size 1 1/4 in
- O-Ring Material EPDM
- Fitting Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 80550
- Zoro # G703964057
- UPC # 691514805504
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Copper Tube Size | 1 1/4 in x 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Details
Item | Street Elbow |
Specific Fitting Shape | 45 Degrees Street Elbow Adapter |
O-Ring Material | EPDM |
Fitting Body Material | 316 Stainless Steel |
End Connection Type | Fitting, Press |
Fitting Side A Connection Type | Press-Fit |
Fitting Material | Stainless Steel |
Connection Type | Press-Fit x FTG |
Fitting Side B Connection Type | FTG |
Fitting Shape | Elbow |
Includes Pre-Applied Thread Sealant | Yes |
Material Grade | 316 |
Application | Potable Water |
Stop and Shape | 45 Degrees Street Elbow Adapter |
Description
Street Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Street Elbow Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 3/4 In, 15 psi, Bronze (13211B15)
- ZORO SELECT 3" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L3.0)
- ZOELLER Silent Combo Swing Check Valve 1-1/2" (30-0046)
- CHICAGO FAUCET Drain Part Kit (1366-002KJKNF)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (25000)
- VIEGA Tee (95860)
- VIEGA Tee (90560)
- VIEGA Viega ProPress reducer, 1-1/2" x 1-1/4" (78162)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 3/4" (25480)
- VIEGA Coupling With stop (91100)
- VIEGA Viega MegaPress XL 45 elbow, 3" x 3" (26535)
- Viega Tube Fittings