Shop All Press-Fit Tube Fittings
Viega
Street Elbow
Mfr # 80545
Zoro # G203964045
product price: $52.89
/ea
Sold in multiples of 5 for $264.45
$264.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Street Elbow Adapter
- Fitting Side B Copper Tube Size 1 in
- End Connection Type Fitting, Press
- Includes Pre-Applied Thread Sealant Yes
- Fitting Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80545
- Zoro # G203964045
- UPC # 691514805450
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side B Copper Tube Size | 1 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in |
Details
Item | Street Elbow |
Specific Fitting Shape | 45 Degrees Street Elbow Adapter |
End Connection Type | Fitting, Press |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Body Material | 316 Stainless Steel |
Fitting Side B Connection Type | FTG |
Fitting Material | Stainless Steel |
Stop and Shape | 45 Degrees Street Elbow Adapter |
Fitting Side A Connection Type | Press-Fit |
Material Grade | 316 |
Application | Potable Water |
O-Ring Material | EPDM |
Connection Type | Press-Fit x FTG |
Fitting Shape | Elbow |
Description
Street Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Street Elbow Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-PEX PRO PEX-A PRO 3/4""X100' BLUE (16230)
- APOLLO BY TMG 1/2 in. Polypropylene Blue Twister Insert 90-Degree x MPT Elbow (ABTME12)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 30 in.L, Gray (12-30-M-N)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Tube, 304SS (CN24SS)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 3/4" (25441)
- VIEGA Viega ProPress adapter, 3/4" x 3/4" (79315)
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (90005)
- VIEGA Viega ProPress extended coupling No stop, 1-1/2" x 1-1/2" (79025)
- VIEGA Straight Bronze Adapter, Press-Fit x MNPT, 3/4 in Tube Size, 3/4 in Pipe Size (79230)
- VIEGA Viega ProPress adapter, 3/4" x 3/4" (79445)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (25130)
- Viega Tube Fittings