Shop All Press-Fit Tube Fittings
Viega
Street Elbow
Mfr # 26126
Zoro # G703964279
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Street Elbow Adapter
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Pipe Size 2 in
- Resistance Properties Corrosion-Resistant
- Finish/Coating Zinc Nickel-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26126
- Zoro # G703964279
- UPC # 691514261263
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 2 in |
Copper Tube Size | 2 in |
Fitting Pipe Size | 2 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Copper Tube Size | 2 in |
Fitting Side A Pipe Size | 2 in |
Description
Street Elbow, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 2 in, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, O-Ring Material HNBR, Specific Fitting Shape 45 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 3/4" SS Jaw (49-16-2651S)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1 in, NPT (ZUSA-PF-10627)
- CUSH-A-NATOR Cushioned Clamp, HT, 7/8 in. Tube, Steel (HT14)
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048258)
- VIEGA Viega MegaPressG union, 1-1/2" x 1-1/2" (25721)
- VIEGA Viega MegaPress tee, 2" x 2" x 1-1/2" (90175)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79260)
- VIEGA Viega MegaPressG tee, 3/4" x 3/4" x 1/2" (25331)
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (79560)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 1-1/4" (26595)
- LEGEND VALVE 1-1/4" PRESS x 3/4" F1807 TEE (450-876P)
- Viega Tube Fittings