Shop All Press-Fit Tube Fittings
Viega
Street Elbow
Mfr # 26121
Zoro # G003964290
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Street Elbow Adapter
- Pipe Size 1 1/2 in
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Maximum Operating Pressure 200 psi
- Fitting Side A Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26121
- Zoro # G003964290
- UPC # 691514261218
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1 1/2 in |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Description
Street Elbow, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, O-Ring Material HNBR, Specific Fitting Shape 45 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF80-8-PLG-BDM-CP-0.5-GPM-MLM-FCT)
- ZSI CushionedClampStrutMounted, TubeSz1/2 In (008T012)
- TECTITE BY APOLLO 1/2 in., 3/4 in. and 1 in. PVC IPS Demount Clip (3-Pack), 3PK (FSBIPSDC3PK)
- MOEN Eva One-Handle Bathroom Faucet (6400)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 3/4" (22298)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (25100)
- VIEGA Viega ProPress coupling With stop, 1" x 1" (85277)
- VIEGA Viega ProPress reducer, 1" x 1/2" (85167)
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (95320)
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (95015)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/2" (20695)
- Viega Tube Fittings