Shop All Press-Fit Tube Fittings
Viega
Street Elbow
Mfr # 26111
Zoro # G403964272
Sold in multiples of 5 for $110.75
$110.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Street Elbow Adapter
- Pipe Size 1 in
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Finish/Coating Zinc Nickel-Plated
- Fitting Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 26111
- Zoro # G403964272
- UPC # 691514261119
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Fitting Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side A Pipe Size | 1 in |
Copper Tube Size | 1 in |
Description
Street Elbow, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 1 in, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 in, O-Ring Material HNBR, Specific Fitting Shape 45 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 5-1/2" Black Pipe Nipple Sch 80 (1LMD1)
- MOEN Handle Kit For Metering Faucet (16000)
- SLOAN Flush Valve Retrofit Kit, Toilet/Urinal, Side, Over Handle (EBV200A)
- LEGEND VALVE 3/4" LEGEND SMART CLICK COUPLI (465-225)
- VIEGA Viega MegaPress adapter, 1" x 1" (90245)
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79220)
- VIEGA Viega MegaPressG reducer, 1-1/4" x 1" (26016)
- VIEGA Elbow (84310)
- VIEGA Viega MegaPressG union, 3/4" x 3/4" (25706)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79465)
- VIEGA Adapter (91240)
- Viega Tube Fittings