Shop All Press-Fit Tube Fittings
Viega
Street Elbow
Mfr # 26071
Zoro # G203964236
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow Adapter
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Pipe Size 1 1/2 in
- Resistance Properties Corrosion-Resistant
- Copper Tube Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26071
- Zoro # G203964236
- UPC # 691514260716
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in |
Description
Street Elbow, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Wall-Mount Lav Faucet Trim (T14413-4-BL)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 6mm Tube Size, Nylon, Black, 10 PK (3114 06 10)
- TOTO Replacement Lid For 743S With Gmax Lid S (TCU743CR#01)
- APACHE Reinforced Vinyl Tubing - Shrink Wrapped Coil w/ Label 3/8" I.D. x 25' (15010978)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (90285)
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4" x 1" (25350)
- VIEGA Viega MegaPress cap, 2" (25755)
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (95250)
- VIEGA Adapter (84270)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79380)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2-1/2" (20683)
- Viega Tube Fittings