Shop All Press-Fit Tube Fittings
Viega
Street Elbow
Mfr # 26051
Zoro # G803964254
product price: $12.59
/ea
Sold in multiples of 10 for $125.90
$125.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow Adapter
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Pipe Size 1/2 in
- Fitting Material Carbon Steel
- Includes Pre-Applied Thread Sealant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26051
- Zoro # G803964254
- UPC # 691514260518
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Copper Tube Size | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Description
Street Elbow, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1/2 in, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, 304 SS, 2", Female BSPT, Class 150 (ZUSA-PF-8247)
- LEGEND VALVE 5/8x3/8x3/8 T-598NL ANGLE STOP (114-631NL)
- LEGEND VALVE 1/2" X CLOSE BLACK NIPPLE (355-060)
- CHIEF Soleniod Valve, D05, 12V DC (220372)
- VIEGA Viega ProPress XL 45 street elbow, 4" x 4" (20678)
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79145)
- VIEGA Viega MegaPress adapter, 2" x 1" (25635)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/2" (25401)
- VIEGA Viega ProPress reducer, 2" x 1/2" (79855)
- VIEGA Viega MegaPress 45 elbow, 1/2" x 1/2" (25230)
- LEGEND VALVE 3/4x1/2 PRESS RED COUPLING (450-529P)
- Viega Tube Fittings