Shop All Press-Fit Tube Fittings
Viega
Sealing element
Mfr # 78270
Zoro # G103964138
product price: $6.39
/ea
Sold in multiples of 5 for $31.95
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Compatible Fitting Brands Viega ProPress
- Actual Outside Diameter 4 in
- O-Ring Material EPDM
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 78270
- Zoro # G103964138
- UPC # 691514782706
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Actual Outside Diameter | 4 in |
Details
Item | Sealing element |
Color | Black |
Compatible Fitting Brands | Viega ProPress |
O-Ring Material | EPDM |
System of Measurement | Inch |
Description
Sealing element, O-Ring Material EPDM, Actual Outside Diameter 4 in, System of Measurement Inch, Color Black, Compatible Fitting Brands Viega ProPress
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 3-3/8" Mount, Sink Faucet, Chrome plated (772-DJ13ABCP)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 18 in. L (32PL-CA11-0180-11B-11B)
- GERBER Grid Strainer, For Gerber Lav Faucets (DA505084)
- DELTA Delta Woodhurst Tissue Holder (73250)
- VIEGA Viega MegaPress tee, 1/2" x 1/2" x 1/2" (25300)
- VIEGA Viega ProPress reducer, 2" x 3/4" (79860)
- VIEGA Viega MegaPress XL tee, 4" x 4" x 1-1/2" (26605)
- VIEGA Flange Bolt Set (19748)
- VIEGA Tee (80740)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 2" (22278)
- VIEGA Viega MegaPress adapter, 1" x 1" (95270)
- Viega Press-Fit Tube Fittings