Shop All Press-Fit Tube Fittings
Viega
Sealing element
Mfr # 78269
Zoro # G103964114
product price: $4.95
/ea
Sold in multiples of 5 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Outside Diameter 3 in
- Color Black
- O-Ring Material EPDM
- System of Measurement Inch
- Compatible Fitting Brands Viega ProPress
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 78269
- Zoro # G103964114
- UPC # 691514782690
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Actual Outside Diameter | 3 in |
Details
Item | Sealing element |
Color | Black |
O-Ring Material | EPDM |
System of Measurement | Inch |
Compatible Fitting Brands | Viega ProPress |
Description
Sealing element, O-Ring Material EPDM, Actual Outside Diameter 3 in, System of Measurement Inch, Color Black, Compatible Fitting Brands Viega ProPress
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Adjustable, Wall mnt for Handshower (RP61294BL)
- T&S BRASS Faucet, Deck Mount - 8" Center (-1120-LN)
- SHARPE VALVES 3/4" FNPT Stainless Steel Ball Valve Inline (4351012340)
- NUTECH Manual Balancing Valve, 3/4 In, FNPT (MB1E-1A-075F-075F)
- VIEGA Sealing element (78270)
- VIEGA Viega MegaPress cap, 1-1/2" (95405)
- VIEGA Viega MegaPress coupling With stop, 1-1/2" x 1-1/2" (95300)
- VIEGA Elbow (80450)
- VIEGA Cap (25746)
- VIEGA Viega ProPress coupling With stop, 1-1/2" x 1-1/2" (78067)
- LEGEND VALVE 1/2" PRESS COUPLING w/ STOP (450-503P)
- Viega Tube Fittings